Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Amber


UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube

Manufacturer: bel-art™  F424004121

 View more versions of this product

Catalog No. 08-648-112

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 39.69cm
Depth (English) Interior 14.37 in.
Depth (English) 15.62 in.
Depth (Metric) 39.7cm
Height (English) Interior 9.75 in.
Includes Desiccant tray, 2 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Style Cabinet
Volume (English) 0.8 cu. ft.
Weight (Metric) 8.2kg
Width (English) Door 11.6 in.
Width (English) 16.5 in.
Width (Metric) 42cm
Product Type Vacuum Desiccator
Diameter (English) Outer 15.62 in.
Height (English) 11 in.
Color Amber
Depth (Metric) Interior 36.5cm
Dimensions (D x W x H) Interior 14.37 x 13.6 x 9.75 in. (36.5 x 34.6 x 24.6cm)
Door Type Hinged
Height (English) Door Opening 9.6 in.
Height (Metric) Door Opening 24.5cm
Height (Metric) Interior 24.6cm
Max. Shelf Load 5kg
Shelves 2/4
Volume (Metric) 23L
Weight (English) 18 lb.
Width (English) Interior 13.6 in.
Width (Metric) Door 29.5cm
Width (Metric) Interior 34.6cm
Height (Metric) 28cm