Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab Companion Cabinet Style Vacuum Desiccators, Amber


UV blocking amber desiccator provides vacuum sustainment in a space maximizing cube

Manufacturer: bel-art™  F424004111

 View more versions of this product

Catalog No. 08-648-111

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 10.8kg
Max. Shelf Load 5kg
Style Cabinet
Shelves 3/5
Volume (Metric) 35L
Width (Metric) 42cm
Height (English) Interior 13.62 in.
Dimensions (D x W x H) Interior 14.75 x 14 x 13.62 in. (37.46 x 35.56 x 34.59cm)
Product Type Vacuum Desiccator
Depth (Metric) 39.7cm
Height (Metric) Interior 34.59cm
Diameter (English) Outer 15.62 in.
Height (Metric) 38.1cm
Weight (English) 23.7 lb.
Width (English) 16.5 in.
Color Amber
Volume (English) 1.2 cu. ft.
Width (Metric) Interior 35.56cm
Depth (English) Interior 14.75 in.
Height (English) Door Opening 13.6 in.
Depth (Metric) Interior 37.46cm
Width (English) Door 11.6 in.
Width (English) Interior 14 in.
Door Type Hinged
Depth (English) 15.62 in.
Height (Metric) Door Opening 34.5cm
Width (Metric) Door 29.5cm
Includes Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Diameter (Metric) Outer 39.67cm
Height (English) 15 in.