Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab-Aire™ II Labware Drying Racks


Glassware and plasticware drying racks for walls or benchtops

Manufacturer: bel-art™  F189330013

 View more versions of this product

Catalog No. 03-422-205

  • / Each
 

Description & Specifications

Specifications

Material ABS Plastic
Product Type 3 Tier Wall-mount
Height (English) 23.4 in.
Width (English) 14.75 in.
Depth (Metric) 12.7cm
Height (Metric) 59.4cm
Autoclavable No
Width (Metric) 37.5cm
Positions 57.0
Depth (English) 5 in.