Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab-Aire™ II Labware Drying Racks


Glassware and plasticware drying racks for walls or benchtops

Manufacturer: bel-art™  F189330023

 View more versions of this product

Catalog No. 03-422-210

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 37.5cm
Product Type 3 Tier Benchtop
Depth (Metric) 25.4cm
Width (English) 14.75 in.
Depth (English) 10 in.
Type 3 Tier Benchtop
Height (Metric) 57cm
Positions 114.0
Height (English) 22.4 in.
Material ABS Plastic
Positions 114.0
Material ABS Plastic