missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Klett™ Colorimeter Filters

Bel-Art™ SP Scienceware™ Klett™ Colorimeter Filters are glass filters for colorimetric and turbidimetric analyses to obtain readings on the Klett™ scale.

$1,170.74 - $1,170.74

Specifications

Bandwidth 50 to 70nm
For Use With (Application) Colorimetric and turbidimetric analysis
Material Glass
Size 51mm
Type Colorimeter filter
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With Model Spectral Range Price Quantity  
Catalog Number Mfr. No. For Use With Model Spectral Range Price Quantity  
22-065268 Bel-Art™
T370140042
Klett™ clinical colorimeter, Model 800-3 or Klett™ industrial colorimeter Model 900-4 KS-42 400 to 450nm Each for $1,170.74
Specifications

Description

  • Additional Color filters for measurement of entire visual range
  • Klett Colorimeter Clinical and Industrial models are supplied with two most commonly used filters, blue for 400 to 450nm and green for 520 to 580nm

Description & Specifications

Specifications

50 to 70nm
Glass
Colorimeter filter
Colorimetric and turbidimetric analysis
51mm