missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders

Prevents tipping and rolling due to hexagonal base. Bel Art&trade SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.

Manufacturer:  Bel-Art™ F284612000

 View more versions of this product

Catalog No. 15-252-15



Description

Description

Prevents tipping and rolling due to hexagonal base. Bel Art&trade SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.

  • One-piece cylinder with handle provides a secure, solid grip for safer pouring
  • Easy-to-read double scale with raised graduations
  • Hexagonal base prevents tipping and rolling
  • Will not create a meniscus
  • Handle opening: 8.9 × 2.9cm (3 × 1.20 in.)
  • Chemically resistant polypropylene
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

2000mL
Hexagonal
19.3 in.
Large handle
Yes
PP (Polypropylene)
To contain/to deliver
490.2mm
20mL
20mL
Documents
Accessories