missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Heavy-Duty Test-Tube Racks
These 3 tier heavy-duty test tube racks have hand grips in the end plates for easy transport
$93.67 - $544.67
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Equipment) | Heavy-duty test tube |
Material | Polypropylene |
Type | Test Tube Rack |
Description
- Stackable, compact and steam autoclavable at 121°C (250°F) for durability in the lab
- End plates have hand grips for easy transport
- Base tier has rounded wells with drain holes, and the top tier has lettered and numbered rows
- Available in different sizes
- 8.3 x 4.3 in. (21.3 x 11cm)
Specifications
Autoclavable | |
Heavy-duty test tube | |
Polypropylene | |
Test Tube Rack |