Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Griffin Low Form Polypropylene beakers

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

Manufacturer: bel-art™  F262100000 EMD

 View all options for this product

Catalog No. S30700


Description & Specifications


Material PP (Polypropylene)
Accuracy ±5%
Autoclavable Yes
Color Transparent
Diameter (English)Top 2 in.
Diameter (English) Base 1.6 in.
Diameter (Metric) Base 4cm
Diameter (Metric)Top 5cm
For Use With (Application) For pouring large volumes, chemical resistant
Graduated Yes
Height (English) 1.9 in.
Height (Metric) 4.83cm
Scale Raised numeric graduated
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Capacity (Metric) 50mL
Product Type Beaker
Graduations 10mL

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • “No-Drip” spout for controlled pouring
  • Raised numeric graduations show contained volume (±5%)
  • Microwavable