Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Griffin Low Form Polypropylene beakers

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

$53.20 - $287.55

Specifications

Accuracy ±5%
Autoclavable Yes
Color Transparent
Material PP (Polypropylene)
Product Type Beaker
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Price Quantity    

S30703

 
bel-art™
F26213-0000
250mL Pack of 6 Each for $53.20
Case of 6 Pack for $316.45

S30704

 
bel-art™
F26214
400mL Case of 36 Each for $287.55

S30705

 
bel-art™
F26215
600mL Case of 24 Each for $276.05
Description & Specifications

Specifications

Accuracy ±5%
Autoclavable Yes
Color Transparent
Material PP (Polypropylene)
Product Type Beaker
For Use With (Application) For pouring large volumes, chemical resistant
Graduated Yes
Scale Raised numeric graduated
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • “No-Drip” spout for controlled pouring
  • Raised numeric graduations show contained volume (±5%)
  • Microwavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.