missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Griffin Low Form Polypropylene beakers

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

Manufacturer:  Bel-Art™ F26215

 View more versions of this product

Catalog No. S30705



Description

Description

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • “No-Drip” spout for controlled pouring
  • Raised numeric graduations show contained volume (±5%)
  • Microwavable

Specifications

Specifications

±5%
Transparent
4.37 in.
11.1 cm
Yes
12.7 cm
Raised Numeric Graduated
121°C
600 mL
Autoclavable
3.3 in.
8.38 cm
For Pouring Large Volumes, Chemical Resistant
5 in.
100 mL
250°F
Beaker
Polypropylene
Documents