missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Grande Desiccators
Designed for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones
Supplier: Bel-Art™ F430201010
Description
- Sides and top panels made of Eastman's Tritan™ co-polyester
- Rear panel and door made of clear polycarbonate for total visibility and ruggedness
- Pull-out, perforated, removable acrylic shelves: units include two shelves but can accommodate seven
- Removable shelves allow reconfiguration for optimal use of interior space, easy access to contents and maximized air circulation
- The useable internal space (between the shelf support rails) is 18.5 x 20 x 17 in. and the internal capacity is 3.6 cu. ft.
Standard Model
- Desiccant (sold separately) can be placed below bottom shelf
- Compatible with Scienceware Desiccant in a Cartridge (Mfr. No. F42045-0250)
- Included desiccant is housed in a pre-programmed module that continually regenerates the desiccant every 20 minutes (operates on 120V)
- Includes two gas port fittings with stopcock valves located on back panel for choice of dry gas as desiccant
Order Info
Shelf set available separately (Cat. No. 03-410-601).
Specifications
Not Autoclavable | |
Rugged Copolyester Side and Top Panels, Polycarbonate Door and Rear Panel, Acrylic Shelves | |
Scienceware™ desiccant in a cartridge for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones | |
2 pull-out perforated acrylic shelves, pre-programmed desiccant module | |
41°F to 104°F | |
3.6 cu. ft. | |
66 cm | |
66 cm | |
61 cm |
Clear | |
Right-hinged | |
252 Cans | |
2 removable perforated pull-out shelves | |
5°C to 40°C | |
26 in. | |
26 in. | |
24 in. | |
120 V |