Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Grande Desiccators


Designed for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones

Manufacturer: bel-art™  F430101010

 View more versions of this product

Catalog No. 03-410-603

  • / Each
 

Description & Specifications

Specifications

Depth (English) 24 in.
Includes 2 pull-out perforated acrylic shelves, 2 gas port fittings with stopcock valves, pre-drilled holes on the back panel
For Use With (Application) Scienceware™ desiccant in a cartridge for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones
Material Rugged Co-polyester side and top panels and Polycarbonate door and rear panel, Acrylic shelves
Width (English) 26 in.
Door Style Right-hinged
Width (Metric) 66cm
Depth (Metric) 61cm
Holds 252 cans
Height (Metric) Exterior 66cm
Shelves 2 removable perforated pull-out shelves
Autoclavable No
Height (English) Exterior 26 in.
Color Clear
Temperature Range (Metric) 5° to 40°C
Temperature Range (English) 41° to 104°F
Volume (English) 3.6 cu. ft.