Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Gel Staining Boxes


Boxes with snap-fit lids

Manufacturer: bel-art™  135511001

 View more versions of this product

Catalog No. 03-410-491

  • / Case of 2 Each
 

Description & Specifications

Specifications

Depth (English) Interior 2 in.
Capacity (Metric) 750mL
Capacity 25.3 oz., 750mL
Temperature (Metric) Operating -70° to +70°C
Material Polypropylene
Length (Metric) Interior 12.7cm
Length (English) Interior 5 in.
Width (Metric) Interior 12.7cm
Temperature (English) Operating -94° to +158°F
Width (English) Interior 5 in.
Diameter (Metric) Inside 5.1cm
Product Type Gel staining box
Capacity (English) 25.3 oz.