Please login to your online account to display your discounted pricing

SP Scienceware™ Gas Purge Secador™ Amber Desiccator Cabinet Packages


Bundled units provide a cost savings over purchasing multiple units separately and provide greater space for dry storage needs

Manufacturer: bel art products  F420740444

 View more versions of this product

Catalog No. 08-647-728

  • / Each
 

Description & Specifications

Specifications

Color Amber
Depth (English) 16.4 in.
Depth (Metric) 41.6cm
Door Style Left-swinging
For Use With (Application) Provide a cost savings over purchasing multiple units separately and provide greater space for dry storage needs
Includes Three 4.0 cabinets with rear mounted gas ports, latches and security loops for a padlock or tamper-evident seals, door-mounted digital hygrometer
Volume (English) 5.61 cu. ft.
Material Copolyester
Height (English) Exterior 61 in.
Height (Metric) Exterior 155.4cm