Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Gas Purge Secador™ Amber Desiccator Cabinet Packages


Bundled units provide a cost savings over purchasing multiple units separately and provide greater space for dry storage needs

Manufacturer: bel-art™  F420740440

 View more versions of this product

Catalog No. 08-647-725

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 41.6cm
Door Style Left-swinging
For Use With (Application) Provide a cost savings over purchasing multiple units separately and provide greater space for dry storage needs
Includes Two 4.0 cabinet with rear mounted gas ports, latches and security loops for a padlock or tamper-evident seals, door-mounted digital hygrometer
Volume (English) 3.74 cu. ft.
Material Copolyester
Height (Metric) Exterior 103.6cm
Height (English) Exterior 40.7 in.
Color Amber
Depth (English) 16.4 in.