Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Gas Purge Secador™ Amber Desiccator Cabinet Packages


Bundled units provide a cost savings over purchasing multiple units separately and provide greater space for dry storage needs

Manufacturer: bel-art™  F420740430

 View more versions of this product

Catalog No. 08-647-724

  • / Each
 

Description & Specifications

Specifications

Color Amber
Depth (English) 16.4 in.
Depth (Metric) 41.6cm
Door Style Left-swinging
For Use With (Application) Provide a cost savings over purchasing multiple units separately and provide greater space for dry storage needs
Includes One each 3.0 and 4.0 cabinet with rear mounted gas ports, latches and security loops for a padlock or tamper-evident seals, door-mounted digital hygrometer
Volume (English) 3.43 cu. ft.
Material Copolyester
Height (English) Exterior 36.8 in.
Height (Metric) Exterior 93.5cm