Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets


Supplied in medium or coarse porosity

Manufacturer: bel-art™  136385116

 View more versions of this product

Catalog No. 09-895-1

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
Length (Metric) 46cm
Material HDPE
Width (Metric) 46cm
Porosity Medium
Dimensions (L x W) 18 x 18 in. (46 x 46cm)
Pore Size 70μm
Thickness (Metric) 1.6mm
Length (English) 18 in.
Width (English) 18 in.