Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Eye Wash Safety Stations


The SP Scienceware™ Eye Wash Safety Stations offers built-in eye cup that allows the user to be treated in any position and provides effective and immediate eye irrigation.

Manufacturer: bel-art™  F248680000

 View more versions of this product

Catalog No. 10-028-10

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Double eyewash station
Includes Two empty 1000mL bottle, maintenance instructions
Capacity (English) 33.81 oz.
Capacity (Metric) 1000mL
Width (Metric) 45.72cm
Capacity 33.81 oz., 1000mL
Color Green
Height (English) 13.75 in.
Height (Metric) 34.92cm
Width (English) 18 in.