Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Memory Pipettors


State-of-the-art memory pipettor provides precise results every time.

Manufacturer: bel-art™  F379100013/EMD

 View more versions of this product

Catalog No. S97507

  • / Each
 

Description & Specifications

Specifications

Accuracy ±3%
Battery Type NiMH
Finger Style Ergonomic
Height (English) 15.5 in.
Height (Metric) 394mm