Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Memory Pipettors


State-of-the-art memory pipettor provides precise results every time.

Manufacturer: bel-art™  F379100012/

 View more versions of this product

Catalog No. S97506

  • / Each
 

Description & Specifications

Specifications

Height (English) 11.5 in.
Height (Metric) 292mm
Accuracy ±3%
Battery Type NiMH
Finger Style Ergonomic