Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Memory Pipettors


State-of-the-art memory pipettor provides precise results every time.

Manufacturer: bel-art™  F379100011/EMD

 View more versions of this product

Catalog No. S97505

  • / Each
 

Description & Specifications

Specifications

Finger Style Ergonomic
Height (English) 7.5 in.
Height (Metric) 191mm
Accuracy ±3%
Battery Type NiMH