Please login to your online account to display your discounted pricing

SP Scienceware™ Ergopet™ Memory Pipetters


Ergonomic design reduces awkward positioning, strain, and fatigue to pipetting hand and arm and features a memory function for repeated dispensing

Manufacturer: bel art products  F379100014

 View more versions of this product

Catalog No. 03-421-507

  • / Each
 

Description & Specifications

Specifications

Accuracy ±3%
Battery Type Rechargeable
Volume (Metric) 1 to 200mL
Height (English) 19.5 in.
Height (Metric) 49.5cm
Includes Rechargeable battery, wall battery charger

  • State-of-the-art pipettor aspirates and dispenses an exact amount of liquid repeatedly without using the graduations of the pipette
  • Lightweight with a comfortable grip (largest model weighs 15.1oz); provides stress-free operation
  • Extended hand lengths (7 1/2 in. to 19 1/2 in.) dramatically lower the hand position allowing users to rest their elbow on the bench while comfortably supporting their pipettor, especially when working in a hood with a lowered sash
  • Swiveling head can be positioned in line with the hand or turned up to 90° left or right to permit unobstructed viewing of the meniscus and graduations while dispensing
  • Soft silicone chuck accepts glass or plastic pipettes from 1-100mL with outside mouth diameter of 3.3 to 9.9mm
  • Hydrophobic filter within the chuck can be replaced without using any tools and protects the pipette from inadvertent backflow
  • Rechargeable battery powered; charger included
  • Not autoclavable

Optional accessory weighted base (03-421-780) or wire rack (03-421-600) supports the pipetter vertically when not in use