Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Memory Pipetters


Ergonomic design reduces awkward positioning, strain, and fatigue to pipetting hand and arm and features a memory function for repeated dispensing

Manufacturer: bel-art™  F379100012

 View more versions of this product

Catalog No. 03-421-505

  • / Each
 

Description & Specifications

Specifications

Accuracy ±3%
Battery Type Rechargeable
Height (English) 11.5 in.
Height (Metric) 29.2cm
Includes Rechargeable battery, wall battery charger
Volume (Metric) 1 to 200mL
Product Type Ergopet Memory Pipetter