Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Memory Pipetters

Ergonomic design reduces awkward positioning, strain, and fatigue to pipetting hand and arm and features a memory function for repeated dispensing

$2,417.61 - $2,702.13

Specifications

Accuracy ±3%
Battery Type Rechargeable
Volume (Metric) 1 to 200mL
Includes Rechargeable battery, wall battery charger
View More Specs
Includes:  Rechargeable battery, wall battery charger.
Products
Catalog Number Mfr. No. Height (English) Height (Metric) Price Quantity    

03-421-504

 
bel-art™
F379100011
7.5 in. 19.1cm Each for $2,417.61

03-421-505

 
bel-art™
F379100012
11.5 in. 29.2cm Each for $2,522.29

03-421-507

 
bel art products
F379100014
19.5 in. 49.5cm Each for $2,702.13
Description & Specifications

Specifications

Accuracy ±3%
Battery Type Rechargeable
Volume (Metric) 1 to 200mL
Includes Rechargeable battery, wall battery charger

  • State-of-the-art pipettor aspirates and dispenses an exact amount of liquid repeatedly without using the graduations of the pipette
  • Lightweight with a comfortable grip (largest model weighs 15.1oz); provides stress-free operation
  • Extended hand lengths (7 1/2 in. to 19 1/2 in.) dramatically lower the hand position allowing users to rest their elbow on the bench while comfortably supporting their pipettor, especially when working in a hood with a lowered sash
  • Swiveling head can be positioned in line with the hand or turned up to 90° left or right to permit unobstructed viewing of the meniscus and graduations while dispensing
  • Soft silicone chuck accepts glass or plastic pipettes from 1-100mL with outside mouth diameter of 3.3 to 9.9mm
  • Hydrophobic filter within the chuck can be replaced without using any tools and protects the pipette from inadvertent backflow
  • Rechargeable battery powered; charger included
  • Not autoclavable

Optional accessory weighted base (03-421-780) or wire rack (03-421-600) supports the pipetter vertically when not in use