Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Bellows Pipetters


A rugged bellows provides aspirating force without any need for batteries, power cords or vacuum tubing

Manufacturer: bel-art™  F379070012

 View more versions of this product

Catalog No. 03-421-509

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
For Use With (Application) Pipets up to 20mL
Height (English) 15 in.
Height (Metric) 380mm
Includes One 4 in. extension
Material Plastic
Product Type Bellows Pipetter
For Use With (Application) Pipets up to 20mL