Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Bellows Pipetters


A rugged bellows provides aspirating force without any need for batteries, power cords or vacuum tubing

Manufacturer: bel-art™  F379070011

 View more versions of this product

Catalog No. 03-421-508

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
For Use With (Application) Pipets up to 20mL
Height (English) 11 in.
Height (Metric) 280mm
Material Plastic
Product Type Bellows Pipetter
For Use With (Application) Pipets up to 20mL