Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Battery Powered Pipettors


Ergonomic design reduces awkward positioning, strain and fatigue to the pipetting hand and arm, and provide freedom of movement and portability

Manufacturer: bel-art™  F379080013

 View more versions of this product

Catalog No. 03-421-502

  • / Each
 

Description & Specifications

Specifications

Includes Charger
Voltage 1.2V
Autoclavable No
Battery Type AA NiMH
Filter Type Hydrophobic
Height (English) 15.5 in.
Height (Metric) 39.4cm
Motor Type Slow
Weight (English) 12.8 oz.
Weight (Metric) 362.9g
Product Type Ergopet III Pipettor
Weight (English) 12.8 oz.