Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Battery Powered Pipettors

Ergonomic design reduces awkward positioning, strain and fatigue to the pipetting hand and arm, and provide freedom of movement and portability

$1,363.90 - $1,787.94

Specifications

Autoclavable No
Battery Type AA NiMH
Filter Type Hydrophobic
Motor Type Slow
Voltage 1.2V
View More Specs
Products
Catalog Number Mfr. No. Height (English) Height (Metric) Weight (English) Weight (Metric) Price Quantity    

03-421-502

 
bel-art™
F379080013
15.5 in. 39.4cm 12.8 oz. 362.9g Each for $1,575.03

03-421-503

 
bel-art™
F379080014
19.5 in. 49.5cm 14.1 oz. 399.7g Each for $1,787.94

03-421-500

 
bel-art™
F379080011
7.5 in. 19.1cm 10.1 oz. 286.3g Each for $1,363.90

03-421-501

 
bel-art™
F379080012
11.5 in. 29.2cm 11.4 oz. 323.2g Each for $1,481.29
Description & Specifications

Specifications

Autoclavable No
Battery Type AA NiMH
Filter Type Hydrophobic
Motor Type Slow
Voltage 1.2V

  • Rapidly aspirates but can dispense slowly and accurately when needed with a light touch on dispensing button or quickly with firmer pressure
  • Featherlight weight with comfortable grip (largest model weighs 14.1 oz.); it feels balanced in hand providing stress-free operation
  • Extended handle lengths (4,8 or 12 in.) dramatically lower hand position allowing users to rest their elbow on bench while comfortably supporting the pipettor, especially when working in a hood with a lowered sash
  • Swiveling head can be positioned in line with hand or turned up to 90° left or right to permit unobstructed viewing of meniscus and graduations while aspirating and dispensing
  • Chuck can be rotated to change angle of pipette from vertical to 15° outwards to ensure that meniscus is level at all times
  • Soft silicone chuck accepts glass or plastic pipettes from 1-100mL with outside mouth diameter of 3.3 to 9.9mm
  • Hydrophobic filter within chuck can be replaced without using any tools and protects pipette from inadvertent backflow
  • Not autoclavable

  • Rechargeable; charger included
  • Optional weighted base or wire rack holds pipettor vertically when not in use

Ergopet I Powered Pipettor:

  • Overall height is 7.5 in. (19.1cm)
  • Weight is 10.1 oz. (286.3g)
Ergopet II Powered Pipettor:
  • Overall height is 11.5 in. (29.2cm)
  • Weight is 11.4 oz. (323.2g)
Ergopet III Powered Pipettor:
  • Overall height is 15.5 in. (39.4cm)
  • Weight is 12.8 oz. (362.9g)
Ergopet IV Powered Pipettor:
  • Overall height is 19.5 in. (49.5cm)
  • Weight is 14.1 oz. (399.7g)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.