Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Battery Powered Pipettors


Ergonomic design reduces awkward positioning, strain and fatigue to the pipetting hand and arm, and provide freedom of movement and portability

Manufacturer: bel-art™  F379080012

 View more versions of this product

Catalog No. 03-421-501

  • / Each
 

Description & Specifications

Specifications

Includes Charger
Autoclavable No
Height (English) 11.5 in.
Height (Metric) 29.2cm
Motor Type Slow
Voltage 1.2V
Weight (Metric) 323.2g
Product Type Ergopet II Pipettor
Battery Type AA NiMH
Filter Type Hydrophobic
Weight (English) 11.4 oz.
Weight (English) 11.4 oz.