Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Battery Powered Pipettors


Ergonomic design reduces awkward positioning, strain and fatigue to the pipetting hand and arm, and provide freedom of movement and portability

Manufacturer: bel-art™  F379080011

 View more versions of this product

Catalog No. 03-421-500

  • / Each
 

Description & Specifications

Specifications

Includes Charger
Weight (Metric) 286.3g
Filter Type Hydrophobic
Voltage 1.2V
Weight (English) 10.1 oz.
Motor Type Slow
Height (Metric) 19.1cm
Battery Type AA NiMH
Height (English) 7.5 in.
Product Type Ergopet I Pipettor
Autoclavable No
Weight (English) 10.1 oz.