Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Air-Powered Pipettors


Light, ergonomic design that reduces awkward positioning, strain and fatigue to the pipetting hand and arm

Manufacturer: bel-art™  F379071013

 View more versions of this product

Catalog No. 03-421-513

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
Filter Type Hydrophobic
Grip Type Ergonomic
Height (English) 8 in.
Height (Metric) 20.3cm
Includes 2 x 4 in. extension
Voltage 120V
Warranty 1 Year
Product Type Ergopet III Air Powered Pipetter
Volume (Metric) Range 1 to 100mL
Design Type Angled
Volume (Metric) 1 to 100mL