Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Ergopet™ Air-Powered Pipettors


Light, ergonomic design that reduces awkward positioning, strain and fatigue to the pipetting hand and arm

Manufacturer: bel-art™  F379071012

 View more versions of this product

Catalog No. 03-421-512

  • / Each
 

Description & Specifications

Specifications

Grip Type Ergonomic
Volume (Metric) Range 1 to 100mL
Voltage 120V
Warranty 1 Year
Product Type Ergopet II Air Powered Pipetter
Filter Type Hydrophobic
Includes 1 x 4 in. extension
Height (Metric) 10.1cm
Autoclavable No
Height (English) 4 in.
Design Type Angled
Volume (Metric) 1 to 100mL