missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Egg-Shaped Spinbar™ Magnetic Stir Bars
Designed for use in round-bottom vessels
Manufacturer: Bel-Art™ F371300058
Description
- Provide their own pivot point without a separate ring or abrupt change in contour for unrestricted spin
- Minimal contact when used in plastic containers
- Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
- Manufactured in a registered ISO 9001:2008, as verified by SGS certification
- Autoclave safe
Specifications
Yes | |
White | |
Round bottom flasks | |
PTFE | |
16mm | |
1 | |
Stir bar |
FDA, USP Class VI, ISO 9001:2008, SGS | |
0.23 in. | |
0.625 in. | |
6mm | |
Alnico Magnet | |
Egg |