Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Economy Pipette Pump III™ Pipetters


Ergonomic design enhances comfort, utility and dispensing precision

Manufacturer: bel-art™  379020002

 View more versions of this product

Catalog No. 03-410-532

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
Product Type Pipetter
Length (Metric) 171mm
For Use With (Equipment) 2mL
Resistance Acids, Alkalis and Solvent
Length (English) 6.75 in.
Color Blue
For Use With (Application) Pipets up to 2mL
For Use With (Application) Pipets up to 2mL