Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Economy Dippers


For convenient sampling from tanks, vats, streams, ponds, lakes

Manufacturer: bel-art™  F367850016

 View more versions of this product

Catalog No. 03-410-810

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) For sampling from tanks, ponds, lakes
Length (English) Handle 6 ft.
Length (Metric) Handle 1.8m
Capacity (English) 16 oz.
Capacity (Metric) 500mL
Product Type Sampling dipper
Autoclavable Yes
Capacity 16 oz., 500mL
Material HDPE