Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Dry-Keeper™ Desiccator Cabinets


Clear, durable PVC desiccator cabinets have black ABS accents and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials

Manufacturer: bel-art™  H420560001

 View more versions of this product

Catalog No. 08-647-24

  • / Each
 

Description & Specifications

Specifications

Door Style Hinged and gasketed
Includes Black ABS accents, 3 adjustable perforated shelves and shelf rails, desiccant tray and dial hygrometer, 2 metal hinges and latches, door-mounted hygrometer
Width (English) Door 9.8 in.
Width (Metric) Door 25cm
Material Methyl Methacrylate
Cabinet Style Vertical
Height (Metric) Exterior 51cm
Shelves 3 adjustable perforated shelves
Height (English) Exterior 20 in.
Color Translucent
Depth (English) 15.5 in.
Depth (Metric) 39.3cm
For Use With (Application) Adjusting dry storage space configuration for moisture-sensitive materials, can be used with Scienceware™ desiccant cartridges, canisters or similar desiccant
Height (English) Opening 17.7 in.
Holds 70 cans
Length (English) 12.5 in.
Length (Metric) 31.75cm
Volume (English) 2 cu. ft.

 

  • Generous 2 cu. ft. interior volume
  • Adjustable, removable, and perforated shelves facilitate full circulation of air; additional shelves and rails sold separately
  • Large, in-door dial hygrometer for easy visualization of RH%
  • Gasketed door closes with two latches for a tight seal
  • Standard cabinets include desiccant tray (desiccant sold separately)
Horizontal Cabinets
  • Include two shelves
  • Shelf rails can be repositioned on any one of eight steps set at 1.1 in. (28mm) intervals
  • Interior opening measures 17.75 × 9 in. (45 × 23cm)
Vertical Cabinets
  • Includes three shelves
  • Shelf rails can be repositioned on any one of 15 steps set at 1.1 in. (28mm) intervals
  • Interior opening measures 10 × 17 in. (25 × 43cm)
Autodesiccators
  • 120VAC electronic dehumidification system maintains relative humidity levels at 30 to 40%†; keeps dry air circulating throughout the cabinet
  • Permanent desiccant contained in the control unit
  • Red light indicates operation of the 4.5 hour absorption period; green light indicates operation of the 0.5 hour regeneration of the desiccant

 

Accessories

Accessories for Catalog Number: 0864724

Item Mfr. No. Item Description Price Per Unit Quantity