missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Drawer Organizers

Practical and functional solutions for organizing the “stuff” of daily lab life

Manufacturer:  Bel-Art™ H186500000

 View more versions of this product

Catalog No. 15-252-8




Description

Description

  • Molded from white polystyrene
  • Fit standard lab bench drawers

Open-Area Tray (Mfr. No. 18655-0000)

  • Flat, open tray holds large objects or light bulk materials
  • Depth, 2 1/2 in. (6.4cm)
Three-Compartment Tray (Mfr. No. 18648-0000)
  • Safely holds pipets and other slender, fragile items up to 15 in. long (38.1cm)
  • Two 4 in. wide (10.2cm) compartments and one 5.5 in. wide (14cm) compartment
  • All compartments are 2.5 in. deep (6.4cm)
Five-Compartment Tray (Mfr. No. 18654-0000)
  • All compartments are 2.5 in. deep (6.4cm)
  • Center compartment: 3W × 15.25L × 2.25 in.D (7.6 × 38.7 × 5.7cm)
  • Side compartments: Two — 3W × 7.5L × 2.25 in.D (11.4 × 19 × 5.7cm); Two — 2.75W × 7.5L × 2.25 in.D (7.0 × 19 × 5.7cm)
Twelve-Compartment Small Parts Tray (Mfr. No. 18652-0000)
  • Holds small articles easily lost in cluttered drawers
  • Each compartment is 3.88L × 3.88W × 2.88 in.D (9.8 × 9.8 × 7.3cm)
Beaker, Flask or Jar Tray (Mfr. No. 18650-0000)
  • With 20 wells of various diameters for beakers and flasks up to 600mL as well as other containers up to 3.88 in. (9.8cm) in diameter
  • Scintillation Vial Tray (Mfr. No. 18653-0000)
    • 63 wells, 1.13 dia. × 0.5 in.D (2.8 × 1.3cm), hold standard glass or plastic scintillation vials
    • Generous spacing makes handling easier and prevents vial-to-vial contact
    Thermometer Sorter (Mfr. No. 18656-0000)
    • 14 “V” grooves hold thermometers or volumetric pipets in place to prevent chipping from glass contact and permit quick identification
    • Flat areas between grooves are good for labeling
    • Depressions provide easy gripping
    • Overall, 14W × 17L × 1.38 in.H (35.6 × 43.2 × 3.5cm)

    Specifications

    Specifications

    No
    2.5 in.
    3.88 in.
    17 x 14 x 2.5 in. (43.18 x 35.56 x 6.35cm)
    Ideal for practical and functional solutions for organizing the stuff of daily lab life
    6.35cm
    43.18cm
    Organizing tray
    14 in.
    White
    6.4cm
    9.8cm
    Up to 600mL beaker and flask
    2.5 in.
    17 in.
    PS (Polystyrene)
    20.0
    35.56cm
    Documents