Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Cuvet Rack

Hold fragile spectrophotometer cuvettes in complete safety

$77.50 - $77.50

Specifications

Holds (12) 10mm Light path cuvettes
Material Polypropylene
View More Specs
Products
Catalog Number Mfr. No. Dimensions (L x W x H) Autoclavable Price Quantity    

14-385-941

 
bel-art™
F185160000
4.6 x 4.2 x 4.3 in. (11.7 x 10.8 x 11.1cm) No Each for $77.50
Case of 6 Each for $465.00
Description & Specifications

Specifications

Holds (12) 10mm Light path cuvettes
Material Polypropylene

These two tier racks support cuvettes with a minimum of physical contact, greatly reducing the chance of damage.

  • Only the corners of the cuvettes touch the racks
  • Accommodate 12 cuvettes of 10mm light path
  • Will not scratch quartz cuvettes
  • Polypropylene; steam autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.