missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
Supplier: Bel-Art™ F188461000
Description
For use with microcentrifuge tubes or cryogenic vials.
Holds twelve 15mL tube or vials in individual wells below 0°C for up to 3 Hours.
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
19.7 cm | |
19.7 cm | |
14 cm | |
7.75 x 5.5 x 7.5 in. (19.7 x 14 x 19.7 cm) | |
1.6 kg | |
Junior Cooler | |
15 mL | |
0°C |
7.5 in. | |
7.75 in. | |
5.5 in. | |
3.5 lb. | |
Polycarbonate | |
Clear, Red | |
12 (15mL tube or vials in individual wells below 0°C for up to 3 Hours) |