Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Cryo-Safe™ Microcentrifugre Tube and Cryogenic Vial Coolers


Holds thirty-two 0.5, 1.5 or 2.0ml microcentrifuge tubes or cryogenic vials at a temperature below -15ºC for approximately 1½ hours. Bel Art SP Scienceware™ Cryo-Safe™ Microcentrifugre Tube and Cryogenic Vial Coolers use the included insert to hold 0.5ml microcentrifuge tubes.

Manufacturer: bel-art™  188462020

 View more versions of this product

Catalog No. 03-410-501

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 15.7cm
Width (English) 3.19 in.
Dimensions (L x W x H) 9.5 x 3.19 x 5.7 in. (24.3 x 15.7 x 14.6cm)
Product Type Maxi Cooler
Holds Thirty two 0.5 to 2mL centrifuge tube in separate wells below -15°C for 1.5 Hours
Material Polycarbonate
No. of Places 32.0
Weight (English) 4.5 lb.
Weight (Metric) 2kg
Color White, Yellow
Height (Metric) 14.6cm
Height (English) 5.7 in.
Length (Metric) 24.3cm
Length (English) 9.5 in.

 

  • Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
  • Excellent for safe transport of temperature sensitive tubes
  • Polycarbonate body and lid is easy to clean
  • Stackable design with rubber feet to prevent sliding
  • Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
  • Store -15°C coolers at -15°C for 24 hours prior to use
  • Store 0°C coolers at -20°C for a few hours prior to use
  • Store -20°C coolers at -20°C for 24 hours prior to use