Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Beta Boxes for Wet Waste


Uses an external funnel is always ready to accept liquid waste

Manufacturer: bel-art™  249900000

 View more versions of this product

Catalog No. 03-420-114

  • / Each
 

Description & Specifications

Specifications

Product Type Wet waste box
Color Translucent
For Use With (Equipment) For 3.8L bottle, external funnel
Includes Recessed lid, 0.75 in. hole
Thickness (Metric) 0.95cm
Dimensions (L x W x H) 6.49 x 6.49 x 12 in. (16.5 x 16.5 x 30.5cm)
For Use With (Application) To accept liquid waste
Height (English) 12 in.
Height (Metric) 30.5cm
Length (English) 6.49 in.
Length (Metric) 16.5cm
Width (English) 6.49 in.
Width (Metric) 16.5cm
Material Acrylic