missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Beta Boxes for Wet Waste

Uses an external funnel is always ready to accept liquid waste

Manufacturer:  Bel-Art™ F249900001

 View more versions of this product

Catalog No. 03-420-115


 

Description

Description

  • Lid has a hole that aligns the funnel with the bottle contained within the box
  • Recessed lid eliminates straight pathway for best radiation containment
  • L x W x H with external funnel (03-420-114): 6.5 x 6.5 x 12 in. (16.5 x16.5 x 30.5cm)
  • L x W x H with internal funnel (03-420-115): 6.5 x 6.5 x 18.75 in. (16.5 x16.5 x 47.6cm)
  • 3/8 in. (9.5mm) thick translucent, acrylic safeguards against radioactive isotopes
  • Use with 3.8 liter (1 gal.) bottle (not included)
Specifications

Specifications

Translucent
To accept liquid waste
18.74 in.
Recessed lid
16.5cm
0.95cm
16.5cm
6.49 x 6.49 x 18.74 in. (16.5 x 16.5 x 47.6cm)
For 3.8L bottle, external funnel
47.6cm
6.49 in.
Wet waste box
6.49 in.
Acrylic
Documents