Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Benchtop Beta Shields


Freestanding work shields protect against Beta sources and splashes from lab procedures

Manufacturer: bel-art™  F249760001

 View more versions of this product

Catalog No. 03-420-104

  • / Each
 

Description & Specifications

Specifications

Product Type Benchtop Beta Shield
Length (English) 8 in.
Length (Metric) 20.3cm
Width (English) 12 in.
Thickness (English) 0.37 in.
Thickness (Metric) 0.93cm
Size Small
Material Glass
Height (Metric) 37.5cm
Dimensions (L x W x H) 8 x 12 x 14.76 in. (20.3 x 30 x 37.5cm)
For Use With (Application) To protect against Beta sources and splashes from lab procedures
Height (English) 14.76 in.
Width (Metric) 30cm