Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Benchtop Beta Shields


Freestanding work shields protect against Beta sources and splashes from lab procedures

Manufacturer: bel-art™  F249760003

 View more versions of this product

Catalog No. 03-420-106

  • / Each
 

Description & Specifications

Specifications

Product Type Benchtop Beta Shield
Height (Metric) 52cm
Thickness (English) 0.37 in.
Thickness (Metric) 0.93cm
Material Glass
Height (English) 20.5 in.
Dimensions (L x W x H) 12.3 x 16 x 20.5 in. (31.4 x 40.6 x 52cm)
For Use With (Application) To protect against Beta sources and splashes from lab procedures
Length (English) 12.3 in.
Length (Metric) 31.4cm
Size Large
Width (English) 16 in.
Width (Metric) 40.6cm