Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Automatic Self-Zeroing Glass Burets


Closed system prevents outside contamination

Manufacturer: bel-art™  F379151025

 View more versions of this product

Catalog No. 03-832

  • / Each
 

Description & Specifications

Specifications

Height (English) 23.5 in.
Closure Type Screw cap
Height (Metric) 60cm
Subdivision 0.1mL
Material Borosilicate Glass
Product Type Automatic Self Zeroing Buret
Capacity (Metric) Buret capacity 25mL; Reservoir capacity 1000mL
Includes Drain arm with 2mm bore glass stopcock, stable plastic base, polyethylene bottle