Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Automatic Self-Zeroing Glass Burets


Closed system prevents outside contamination

Manufacturer: bel-art™  F379151010

 View more versions of this product

Catalog No. 03-831

  • / Each
 

Description & Specifications

Specifications

Product Type Automatic Self Zeroing Buret
Closure Type Screw cap
Material Borosilicate Glass
Capacity (Metric) Buret capacity 10mL; Reservoir capacity 1000mL
Height (English) 18.5 in.
Height (Metric) 47cm
Includes Drain arm with 2mm bore glass stopcock, stable plastic base, polyethylene bottle
Subdivision 0.1mL