Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Aquet™ Detergent


For manual cleaning of glassware, plastics and surfaces

Manufacturer: bel-art™  170940020

 View more versions of this product

Catalog No. 11-394-458

  • / Pack of 20 Each
 

Description & Specifications

Specifications

Size 20mL
Storage Requirements 15 to 49°C
Boiling Point >200°C
Composition Ethoxylated Nonylphenol, branched 19 to 21%, Dioxane <0.0006 %, Ethylene Oxide 0.0001%, Water, deionized
Format Liquid
For Use With (Application) For hand washing Glass and Plastic labware
pH Range 5 to 9