Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Acrylic Vacuum Desiccators


Manufacturer: bel-art™  F420800115

 View more versions of this product

Catalog No. 03-410-571

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 21cm
Height (English) Opening 9.72 in.
Height (Metric) 21cm
Material Acrylic
Product Type Vacuum Desiccator
Width (English) Opening 9.72 in.
Width (Metric) Opening 24.7cm
Includes Removable cover, silicone gasket and plug socket
Width (Metric) 21cm
Height (Metric) Opening 24.7cm