Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Lab-Aire™ II Dryer Accessories


Replacement pegs for use with Lab-Aire II benchtop and wallmount dryer models.

Manufacturer: bel-art™  F189310003

 View more versions of this product

Catalog No. 03-422-209

  • / Pack
 

Description & Specifications

Specifications

For Use With (Equipment) Lab-Aire II benchtop and wallmount dryers
Size Large
Product Type Replacement peg
Autoclavable No
Length (English) 5 in.
Autoclavable No
Length (English) Exterior 5 in.
Length (Metric) Exterior 12.7cm
Material ABS Plastic
Type Accessory

  • Available as small (3 in.), medium (4 in.) and large (5 in.) pegs
  • Pegs can be moved and repositioned to hold variety of labware including beakers, flasks, bottles, test tubes and cylinders