missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ 12-Well Tissue Disaggregator and Double-Ended Pestle

For effective and economical disaggregation of soft tissue to produce cell isolates for culture or flow cytometry

Manufacturer:  Bel-Art™ F378440000

 View more versions of this product

Catalog No. 03-410-580



 

Description

Description

12-Well Tissue Disaggregator

  • Twelve-well array mates with industry-standard 12-well culture plates from BD Falcon™, Corning™, Thermo Scientific™, Greiner Cellstar™ and more
  • Provides increased cell viability compared to alternate methods
  • Permanently affixed screens at the bottom of each well won't trap tissues or allow non-screened tissues to pass into the collection plate
  • Constructed of FDA-grade TPX™ (polymethylpentene) with 70 mesh stainless steel screens, the disaggregator is completely clear for full visibility of the wells
  • Overall Dimensions: 13.2L x 9.0W x 2.6cmH (5.2 x 3.5 x 1 in.); Individual Wells: 1.8 diameter x 2.0cm depth (0.7 x 0.8 in.)
  • Sanitize with ethanol or other disinfectants, or autoclave for sterility using the included stainless steel autoclave frame
Double-ended Pestle
  • Double-ended design supports a wide variety of uses, including use with the 12-well tissue disaggregator
  • Chemical-resistant and autoclave-safe FDA-grade polypropylene construction
  • Sterilized and individually packaged for convenience
  • End diameters: 0.375 in. and 0.5 in., Overall length: 4 in.
  • Autoclavable

Specifications

Specifications

Tissue Disaggregator
Achieve effective and economical disaggregation of soft tissue to produce cell isolates for culture or flow cytometry
2.54cm
13.2cm
Polymethylpentene
1 in.
Stainless Steel autoclave frame
5.2 in.
Documents